EDI-USA Concave Capture Riot Shield, 47"L x 24"W, Transparent - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Capture Riot Shield (Concave Riot Shield). Designed to help capture / subdue combatants in police and prison operations. Handles are placed on the "bubble" part of the shield. Dimensions: 47" x 24".
PRICE
$809.85 Sold in packages of 3 / $269.95 ea
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 |
| Width | 24 |
| Size | 47" x 24" |
Product Details
| Type | Capture Riot Shield |
| Material | Polycarbonate |
| Description | Capture Riot Shield |
| Color | Clear |
| Manufacturers Part Number | ED-CS-S |
| Brand | EDI-USA |