- A handheld body shield with "POLICE" I.D. Label
- Shield is .150" thick, 20" x 36"
- Made in USA
Paulson Riot Control Body Police Shield, Non-Ballistic, Polycarbonate, Clear, 20" x 36" - BS-2P
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$259.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Width | 20 |
| Weight | 5 lbs |
| Size | 20" x 36" |
| Thickness | 0.15 in |
Product Details
| Type | Non-Ballistic Shield |
| Color | Clear |
| Message | POLICE |
| Material | Polycarbonate |
| Description | Riot Control Body Shield |
| Manufacturers Part Number | BS-2P |
| Brand | Paulson |
Warranty
| Warranty | 1 yr |