Wausau Concrete 2 Bin Trash and Recycle Container, 88 Gallon, Gray/Tan
Write a Review
|
Questions & Answers (0)
Product Description
Concrete 2-Bin trash and recycle unit. Gray/Tan exposed aggregate with blue push door lid. Logos included are for trash, and bottles& cans only and (1) recycle symbol. Placement of logos and color of recycle symbol (brown, blue or green) must be specified at time of order. 44 Gallon capacity for each container. Includes 2 plastic lids, security cables & 2 rigid plastic 44 gal. liners. Measures 50"W x 25.5 D" x 46"H.
PRICE
$2,299.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50 in |
| Depth | 25.5 in |
| Height | 46 in |
| Weight | 1500 lbs |
Product Details
| Type | Multi Stream Recycling Station |
| Number of Openings | 2 |
| Color | Tan |
| Lid Color Family | Blue |
| Lid | Yes |
| Capacity | 88 gal |
| Lid Type | Push Door Lid |
| Material | Concrete |
| Package Quantity | 1 |
| Manufacturers Part Number | TF1007E23F-TF1430-0/7011-1/7021-1 |
| Indoor/Outdoor | Outdoor |
| Accepted Materials | Mixed Recyclables, Trash |
| Container Markings | Recycle, Trash |
| Gallons per Liner | (2) 45 |
| Shape | Rectangle |
| Brand | Wausau Tile |