3/16" x 1-3/4" Phil Flat Tapcon Masonry Screws - Package of 100
Write a Review
|
Questions & Answers (0)
Product Description
Tapcon anchors are the professional's choice for virtually any concrete application. With advanced Threadform Technology, a corrosion resistant coating and an induction hardened tip, the strength and versatility of Tapcon anchors provide a viable alternative to expansion anchors, plugs and lag shields.
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Size | 3/16 |
| Head | Flat |
Product Details
| Drive | Phillips |
| Country of Origin | Made in USA |
| Material | Steel |
| Package Quantity | 100 |
| Color | Blue |
| Manufacturers Part Number | AMELF315 |
| Anchor Type | Screw Anchor |
| For Use With | Downspout straps, Electrical equipment, Shelving brackets |
| Brand | Titan Fasteners |