Concrete Outdoor Pedestal Drinking Fountain, ADA, Tan River Rock
|
Questions & Answers (0)
Product Description
Stone pedestal drinking fountains are used around the world Concrete drinking fountains are made of pre-cast concrete with lead free components including stainless steel receptor, access doors and mounting brackets to provide weather proof and corrosion resistance That's great for outdoor applications. Drinking fountains include vandal resistant screws and double bubbler projector with chrome plated exposed fittings for theft protection and an attractive finish. Smooth, contoured basins with rounded corners and edges helps reduce splatter, ensure proper drainage and prevent standing waste water. Concrete water fountains are easy-to-clean and have beveled edges and corners for safety. ADA accessible drinking fountains do not include barriers to allow wheelchair access.
PRICE
$2,669.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/4 in |
| Depth | 29-5/8 in |
| Height | 36 in |
| Weight | 225 lbs |
| Drain Size | 1-1/4 in |
| Water Inlet Size | 3/8 in |
Product Details
| Refrigerated | No |
| Color | Tan |
| Max PSI | 105 psi |
| Freeze/Frost Resistant | No |
| Number of Stations | 1 |
| Material | Aggregate Stone |
| Manufacturers Part Number | DFBF-36 |
| Filter | Not Included |
| Installation Type | Floor |
| Vandal Resistant | No |
| Brand | Bohlmann |
Compliance & Certifications
| ADA Compliant | Yes |