Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761224GN

Global Industrial™ Outdoor Wall Mount Drinking Fountain, Green

Product Description
Ideal for outdoor recreational areas, school campuses, office complexes, golf courses and more. Outdoor Drinking Fountains are constructed of corrosion resistant 316 stainless steel to withstand blazing sun, wet weather and wear. Vandal resistant bubbler features a hood guard to prevent contamination and tampering. Anti-theft screws secure the access compartments. No electrical power required. Push button activation for ease of use. Fountain is rated for inlet water pressure of 20-105 PSI. Attractive Green powder coat finish.

PRICE
$2,199.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-1/4 in
Height7-1/4 in
Weight21 lbs
Drain Size1-1/2 in
Water Inlet Size3/8 in

Product Details

RefrigeratedNo
ColorGreen
Freeze/Frost ResistantYes
Number of Stations1
Material316 Stainless Steel
Manufacturers Part Number761224GN
FilterNot Included
Installation TypeOn-Wall
Vandal ResistantYes
Fountain ActivationPush Button
BrandGlobal Industrial

Compliance & Certifications

ADA CompliantYes