Lotel™ Mesh-Ups Concrete Reinforcing Chairs, 3" Mesh Up For #0 Gauge Wire, 100 Qty
Write a Review
|
Questions & Answers (0)
Product Description
Lotel™ Mesh-Ups Concrete Reinforcing Chairs, 3" Mesh Up For #0 Gauge Wire, 100 Box Qty
This is a 3" all plastic reinforcement wire chair for concrete slabs that does not require any tying, designed for #0 gauge wire. This chair is capable of returning the reinforcement wire mesh to approximately its original position after being subject to loads commonly encountered while placing the reinforcement wire and spreading the concrete. This flexible plastic support helps solve problems of concrete slabs by getting the wire off the ground, supporting the wire mesh above the membrane before and during pouring, snapping to the wire mesh easily, quickly, and firmly, deflecting and rebounding when the wire mesh is pressed down, resisting the tendency to enter the subsurface due to the large base ring, reducing manpower on the job by eliminating the "hook man," and being designed for a 4" to 6" slab.
This is a 3" all plastic reinforcement wire chair for concrete slabs that does not require any tying, designed for #0 gauge wire. This chair is capable of returning the reinforcement wire mesh to approximately its original position after being subject to loads commonly encountered while placing the reinforcement wire and spreading the concrete. This flexible plastic support helps solve problems of concrete slabs by getting the wire off the ground, supporting the wire mesh above the membrane before and during pouring, snapping to the wire mesh easily, quickly, and firmly, deflecting and rebounding when the wire mesh is pressed down, resisting the tendency to enter the subsurface due to the large base ring, reducing manpower on the job by eliminating the "hook man," and being designed for a 4" to 6" slab.
PRICE
$99.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3" |
Product Details
| Number of Boxes | 100 |
| Material | Plastic |
| Origin | Domestic |
| Color | White |
| Manufacturers Part Number | MU3IN-0GA-100 |
| Brand | Mesh-Ups |