Lorell® Conjure Mesh Training Chairs with Fixed Arms, Fabric, Black, Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Conjure Mesh Training Chairs with arms and back tilt hinge offer the same support of Conjure Executive Chair with high-strength mesh backs and polyurethane molded foam seats. Foldable seats and nestable design for convenient storage. Frames are equipped with nylon casters for quick setup and takedown in temporary training areas. Fixed arms and black powder-coated metal legs deliver reliable support. Weight capacity is 275 lb. Covered by Lorell® 5-Year Warranty.
PRICE
$479.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 19-5/16 in |
| Height | 37 in |
| Weight Capacity | 275 lbs |
| Base | 4 Legged |
| Back Width | 19-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Nesting Chairs |
| Frame Color Family | Black |
| Color | Black |
| Casters | Yes |
| Number of Seats | 1 |
| Stackable | No |
| Seat Color Family | Black |
| Package Quantity | 2 |
| Frame Material | Metal |
| Arm Type | Fixed |
| Manufacturers Part Number | LLR62019 |
| Back Type | Mid Back |
| Seat Material | Fabric |
| Collection | Conjure |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |