Boss Mesh Heavy Duty Chair, 400 Lb Weight Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Our heavy duty mesh chair makes the perfect companion to any office, board room, or study. Its 400 pound weight capacity ensures a comfortable sitting experience with a broad range of body types. It's seat is elegantly upholstered in black LeatherPlus and features a soft pillow top cushions for added comfort. The mesh back allows the cushion to breath with no moisture build up. It has height adjustable arms. The chair features pneumatic gas lift seat height adjustment, a heavy duty spring tilt mechanism, and tilt tension control. All of this sits atop a large 29" steel base with five large heavy duty casters.
PRICE
$399.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 44 in |
| Weight Capacity | 400 lbs |
| Seat Width | 21.5 in |
| Seat Depth | 19.5 in |
| Seat Height | 21 - 24-1/2 in |
| Min Seat Height | 21 in |
| Max Seat Height | 24.5 in |
| Base | 5-Star Base |
Product Details
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Stackable | No |
| Antimicrobial | No |
| Arm Type | Adjustable |
| Manufacturers Part Number | B699-BK |
| Brand | Boss |
| Type | Big & Tall Chair |
| Color | Black |
| Casters | Yes |
| Seat Color Family | Black |
| Description | Boss Mesh Heavy Duty Chair, 400 lb weight capacity |
| Frame Material | Steel |
| Back Type | High Back |
| Seat Material | Synthetic Leather |
Warranty
| Warranty | 6 Years Limited |
Compliance & Certifications
| Certifications | MAS Green |