42" Concrete Round Picnic Table w/ 3 Benches, ADA Compliant, White
Write a Review
|
Questions & Answers (0)
Product Description
Complements natural surroundings for outdoor use. Provides safety, durability and style that are built to last with low maintenance. Heavy-duty concrete helps prevent theft and stays put. Welded steel truss frame for strength. All-weather protective sealer finish allows year-round use. Bevelled edges and corners for safety and chip resistance. Concrete components are tested to stand up to 6000 psi. Off-white with tan frame. Features 42" diameter table top. 57" overall diameter. ADA compliant model includes three 36"L x 11"D x 17"H benches for handicap accommodation. Table top is casted with a 1-1/2" coupling for an optional umbrella pole (sold separately). Legs restrict optional umbrella pole from reaching the ground.
PRICE
$2,619.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57 in |
| Width | 57 in |
| Height | 33 in |
| Weight | 900 lbs |
| Seat Length | 36 in |
| Seat Width | 11 in |
| Seat Height | 17 in |
| Table Width | 42 in |
| Table Length | 42 in |
Product Details
| Assembly Required | Yes |
| Type | ADA Compliant Picnic Table |
| Frame Color Family | Tan |
| Color | White |
| Cushion Included | No |
| Number of Seats | 3 |
| Material | Concrete |
| Frame Material | Concrete |
| Mounting Style | Surface |
| Shape | Round |
| Brand | Bohlmann |