Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bohlmann

Model # :WB240837TN

MPN #: DF-38-TAN

Concrete Upright Outdoor Drinking Fountain, Tan River Rock

Product Description
Stone pedestal drinking fountains are used around the world Concrete drinking fountains are made of pre-cast concrete with lead free components including stainless steel receptor, access doors and mounting brackets to provide weather proof and corrosion resistance That's great for outdoor applications. Drinking fountains include vandal resistant screws and double bubbler projector with chrome plated exposed fittings for theft protection and an attractive finish. Smooth, contoured basins with rounded corners and edges helps reduce splatter, ensure proper drainage and prevent standing waste water. Concrete water fountains are easy-to-clean and have beveled edges and corners for safety.

PRICE
$1,639.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/2 in
Depth11-1/2 in
Height35-1/4 in
Weight175 lbs
Drain Size1-1/4 in
Water Inlet Size3/8 in

Product Details

RefrigeratedNo
ColorTan
Max PSI105 psi
Freeze/Frost ResistantNo
Number of Stations1
MaterialAggregate Stone
Manufacturers Part NumberDF-38-TAN
FilterNot Included
Installation TypeFloor
Vandal ResistantNo
BrandBohlmann

Compliance & Certifications

ADA CompliantNo