Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761223

Global Industrial™ Outdoor Pedestal Drinking Fountain, Stainless Steel

Product Description
✓ Simplified push button activation.
✓ Vandal-resistant bubblers.
✓ Corrosion-resistant 316 stainless steel withstands blazing sun and wet weather.

Provide visitors with clean, odor-free, and great tasting water with the Global Industrial™ Outdoor Pedestal Drinking Fountain. This corrosion-resistant 316 stainless steel station can withstand the blazing sun and wet weather, making it perfect for either industrial parks or school recess yards. The upright fountain features a hood-guarded bubbler to reduce contamination and tampering. 1-Year Limited Warranty.

  • Refined stainless steel powder coat finish.
  • Anti-theft screws secure components together.
  • Quick refilling station provides minimal splash.
  • Fountain is rated for inlet water pressure of 20-105 PSI.
  • PRICE
    $2,749.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width14 in
    Height37-1/2 in
    Weight58.5 lbs
    Drain Size1-1/4 in
    Water Inlet Size3/8 in

    Product Details

    RefrigeratedNo
    ColorSilver
    Freeze/Frost ResistantYes
    Number of Stations1
    Material316 Stainless Steel
    Manufacturers Part Number761223
    FilterNot Included
    Installation TypeFloor
    Vandal ResistantYes
    Fountain ActivationPush Button
    BrandGlobal Industrial

    Warranty

    Warranty1 Year yr

    Compliance & Certifications

    ADA CompliantNo