Concrete Waste Receptacle W/Gray Aluminum Ash N Trash Top - 24" Dia x 33" Sand
Write a Review
|
Questions & Answers (0)
Product Description
Concrete waste receptacle. Sand weatherstone with aluminum gray Ash N Trash top. 31 gallon liner. Measures 24" Dia. X 33".
PRICE
$1,249.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 33 in |
| Diameter | 24 in |
Product Details
| Type | Ash & Trash Receptacle |
| Color | Sand |
| Lid Color Family | Gray |
| Lid | Yes |
| Capacity | 31 gal |
| Lid Type | Ash/Trash Lid |
| Material | Concrete |
| Package Quantity | 1 |
| Manufacturers Part Number | TF1086W22F-72 |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | Wausau Tile |