Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wausau Tile

Model # :WBB659954

MPN #: TF1030E23-6

Concrete Waste Receptacle W/Gray Push Door Top - 25" X 25" Gray/Tan

Product Description
Concrete waste receptacle. Gray/Tan exposed aggregate with Gray push door top. 53 gallon capacity. Measures 25" x 25".

PRICE
$1,125.00

1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth25 in
Height47 in

Product Details

TypeDecorative Trash Can
ColorGray
Lid Color FamilyGray
LidYes
Capacity53 gal
Lid TypeSwing Door Lid
MaterialConcrete
Package Quantity1
Manufacturers Part NumberTF1030E23-6
Indoor/OutdoorOutdoor
ShapeSquare
BrandWausau Tile