Features:
- Contain and extinguish lit cigarettes
- Safe and attractive
- FM Approval
- UL Approval
- Steel drum with aluminum head and grill guard
Weights & Dimensions
| Height | 17-3/4 in |
| Weight | 5 lbs |
| Diameter | 12-1/8 in |
Product Details
| Assembly Required | No |
| Type | Cigarette Receptacle Drum |
| Color | Black |
| Lid Color Family | Silver |
| Lid | Yes |
| Mounting Location | Free Standing |
| Capacity | 6 gal |
| Material | Steel/Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 26626K |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | Justrite |