Concrete Waste Receptacle W/Gray Aluminum Funnel Top - 26" Dia x 33" Gray/Tan
Write a Review
|
Questions & Answers (0)
Product Description
Concrete waste receptacle. Tan exposed aggregate with gray aluminum funnel top & 36 gallon liner. Measures 26" Dia. X 33".
PRICE
$1,399.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 33 in |
| Diameter | 26 in |
Product Details
| Type | Decorative Trash Can |
| Color | Tan |
| Lid Color Family | Gray |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Funnel Lid |
| Material | Concrete |
| Package Quantity | 1 |
| Manufacturers Part Number | TF1175E23F-6 |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | Wausau Tile |