Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial Zone

Model # :WBB3139919

MPN #: 78232999

Commercial Zone® Precision Series Trash Container w/ Cigarette Receptacle, 40 Gal Cap., Silver

Product Description
Streamline your space with the high-capacity leaf-shaped 40-gallon stainless steel waste container with cigarette receptacle. Ergonomically designed to accommodate both waste and cigarette debris and constructed of heavy-gauge stainless steel, this receptacle is built to withstand harsh weather conditions. Double-sided openings, a storage compartment to hold extra trash bags, and the patented Grab Bag™ holder ensure easy, hassle-free maintenance.

Features:
  • Featuring heavy-gauge, 304-grade steel; fire- and corrosion-resistant
  • Made with large-hinged doors that make maintenance easy
  • Covered, double-sided lid prevents rainwater from entering the unit
  • Backed by a 1-year, risk-free warranty
  • Made from at least 25% recycled material
  • ADA compliant
  • 100% recyclable after use


PRICE
$1,735.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth18 in
Height27-1/2 in
Weight74 lbs

Product Details

Assembly RequiredNo
TypeAsh & Trash Receptacle
Liner MaterialSteel
ColorSilver
SeriesPrecision
Lid Color FamilySilver
Opening7"W x 11-5/8"H
LidYes
Capacity40 gal
Lid TypeDome Lid
MaterialSteel
Manufacturers Part Number78232999
Indoor/OutdoorIndoor/Outdoor
ShapeOval
BrandCommercial Zone