Grosfillex® Stacking Outdoor End Table - White - Pkg Qty 30
Write a Review
|
Questions & Answers (0)
Product Description
• Stacks for efficient storage and stays cool to the touch in hot sun
• No assembly required and easy to clean
• Made in the USA
Outdoor Resin Table
Grosfillex® Stacking Outdoor End Table - White (Sold in Pk. Qty 30)
This selection of end tables complements our chaises and lounge chairs. End tables are ideal for use on balconies, pool decks, patios and more. Outdoor tables are made from one-piece molded prime resin that is UV stabilized to resist color fading and deterioration. Withstands extreme temperatures for year-round use and clean easily using only soap and water. Stack Tables allow stacking when not in use for compact storage. 1 Year Limited Warranty.
• No assembly required and easy to clean
• Made in the USA
Outdoor Resin Table
Grosfillex® Stacking Outdoor End Table - White (Sold in Pk. Qty 30)
This selection of end tables complements our chaises and lounge chairs. End tables are ideal for use on balconies, pool decks, patios and more. Outdoor tables are made from one-piece molded prime resin that is UV stabilized to resist color fading and deterioration. Withstands extreme temperatures for year-round use and clean easily using only soap and water. Stack Tables allow stacking when not in use for compact storage. 1 Year Limited Warranty.
PRICE
$838.50 Sold in packages of 30 / $27.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 17 in |
| Height | 15 in |
Product Details
| Assembly Required | No |
| Type | Accent Table |
| Frame Color Family | White |
| Color | White |
| Table Top Color Family | White |
| Style | Modern |
| Stackable | Yes |
| Material | Concrete |
| Package Quantity | 30 |
| Frame Material | Resin |
| Leg Type | 4-Legs |
| Manufacturers Part Number | 52099004 |
| Indoor/Outdoor | Outdoor |
| Collection | Miami |
| Shape | Square |
| Top Material | Resin |
| Brand | Grosfillex |