Leeson Motors, 103722.00, 1/2HP, 1075RPM, 1PH, 48Y, TENV, 115V, 60HZ, Auto,1.0SF
Write a Review
|
Questions & Answers (0)
Product Description
LEESON FHP Commercial Duty totally enclosed, air over fan motors for air circulators where motor is mounted directly to fan column. Energy efficient, permanent split capacitor type design eliminates the centrifugal switch for "three phase" reliability. Totally enclosed ball bearing design for commercial and industrial environments. Automatic thermal overload protection, reversible. Heavy-gauge steel yoke is welded to the motor frame. Four 10-32 mounting studs are extended 1.0" on 5.14" bolt circle for mounting of fan shroud. Motors are UL and CSA Recognized for both the U.S. and Canadian markets.
PRICE
$515.00
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Totally Enclosed |
| Mounting Location | Special |
| Horsepower | 1/2 HP |
| Voltage | 115 V |
| Phase | 1 |
| Frame | 48Y |
| Hertz | 60 Hz |
| Rated RPM | 1075 |
| Motor RPM 60 Hertz | 1075 rpm |
| Brand | Leeson |