Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3172241

Global Industrial F-Style Haz Mat Boxes For Four 1 Gal Cans, 16-3/8"Lx11-3/8"Wx12-3/8"H, Kraft - Pkg Qty 10

Product Description
Constructed from strong ECT-44 singlewall kraft corrugated.

Features:
  • Holds 4 - 1 Gallon F-Style cans
  • UN Number: 4G/Y51.4/S
  • Use these containers as refills for foam shipper kits
  • Cartons are printed with mandatory warning information
  • "This side up" arrows are printed on 2 sides of the carton
  • Cartons ship and store flat to save space
  • In accordance with CFR 49 178.601B, shipper is responsible for choosing the correct packaging for product and for final closure. Consult Appropriate Regulations


PRICE
$187.50  Sold in packages of 10 / $18.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
187.50
Buy 3 pkgs - 5 pkgs
180.00Save $7.50 (4%)
Buy 6+ pkgs
175.00Save $12.50 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-3/8 in
Width11-3/8 in
Height12-3/8 in
Weight95 lbs

Product Details

TypeF-Style Can Boxes
ColorBrown
For Use WithF-Style Cans
Strength275#/ECT-44
UN Number4G/Y51.4/S.
RecyclableNo
Can Size1 Gal.
MaterialCorrugated Cardboard
Wall TypeSingle
Package Quantity10
Manufacturers Part NumberB3172241
Number of Cans Held4
BrandGlobal Industrial