Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3172222

Global Industrial F-Style Haz Mat Boxes For Two 1 Gal. Cans, 11-3/8"Lx8-3/16"Wx12-3/8"H, Kraft, 20Pk - Pkg Qty 20

Product Description
Constructed from strong ECT-44 singlewall kraft corrugated.

Features:
  • Holds 2 - 1 Gallon F-Style cans
  • UN Number: 4G/Y51.4/S
  • Use these containers as refills for foam shipper kits
  • Cartons are printed with mandatory warning information
  • "This side up" arrows are printed on 2 sides of the carton
  • Cartons ship and store flat to save space
  • In accordance with CFR 49 178.601B, shipper is responsible for choosing the correct packaging for product and for final closure. Consult Appropriate Regulations


PRICE
$255.00  Sold in packages of 20 / $12.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
255.00
Buy 3 pkgs - 5 pkgs
245.00Save $10.00 (4%)
Buy 6+ pkgs
240.00Save $15.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/8 in
Width8-3/16 in
Height12-3/8 in
Weight95 lbs

Product Details

TypeF-Style Can Boxes
ColorBrown
For Use WithF-Style Cans
Strength275#/ECT-44
UN Number4G/Y51.4/S.
RecyclableNo
Can Size1 Gal.
MaterialCorrugated Cardboard
Wall TypeSingle
Package Quantity20
Manufacturers Part NumberB3172222
Number of Cans Held2
BrandGlobal Industrial