EckoFlex Flame Retardant Conductive Duct For 8" Fan, 15'L
Write a Review
|
Questions & Answers (0)
Product Description
This anti-static duct is non-collapsible and reinforced. Safely conducts electricity to the ground circuit of the blower. Its surface resistance is less than 6 Gø. The duct is flame retardant.
PRICE
$579.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 ft |
| Weight | 9 lbs |
| Diameter | 8 in |
| Fan Diameter | 8 in |
Product Details
| Assembly Required | No |
| Material | PVC |
| Package Quantity | 1 |
| Description | Flame Retardant Conductive Duct |
| Color | Black |
| Manufacturers Part Number | FDT0815CBB |
| Brand | Ecko |