EckoFlex 8" Standard Duct - Yellow, 15'L with Strap FDT21624046BR
Write a Review
|
Questions & Answers (0)
Product Description
This Standard Duct is an ECKO-flex non-collapsible, reinforced duct. Flame retardant. Yellow finish. This product comes with a storage bag for easy mobility. 8" Diameter, 15'L.
PRICE
$239.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 ft |
| Weight | 10 lbs |
| Diameter | 8 in |
| Fan Diameter | 8 in |
Product Details
| Assembly Required | No |
| Type | Standard Duct |
| Material | PVC |
| Package Quantity | 1 |
| Color | Yellow & Black |
| Manufacturers Part Number | FDT21624046BR |
| Brand | Ecko |