Model # :WBB2240605
MPN #: WBAS44-LP
Conductive Trash Liners, 44 Gallon, 2 Mil, Pink, Pack of 50 - WBAS44-LP
Write a Review
|
Questions & Answers (0)
Product Description
Conductive Trash Liners, 44 Gallon, 2 Mil, Pink, Pack of 50 - WBAS44-LP
Use ESD trash liners to dispose of waste materials that pose a static damage threat. The translucent pink trash liner has a 44 gallon capacity and fits WBAS180 ESD trash can as well as other similar sized trash cans. Sold in packs of 50 liners. The WBAS44LP Anti-Static Trash Can Liner is ideal for clean rooms, manufacturing, inspection, quality control and research industries where static control is crucial. The average surface resistivity of the liners less than or equal to 10^11 ohms per square and static decay rate is less than two seconds. Meets or exceeds requirements of ANSI ESD-S20.20.
Use ESD trash liners to dispose of waste materials that pose a static damage threat. The translucent pink trash liner has a 44 gallon capacity and fits WBAS180 ESD trash can as well as other similar sized trash cans. Sold in packs of 50 liners. The WBAS44LP Anti-Static Trash Can Liner is ideal for clean rooms, manufacturing, inspection, quality control and research industries where static control is crucial. The average surface resistivity of the liners less than or equal to 10^11 ohms per square and static decay rate is less than two seconds. Meets or exceeds requirements of ANSI ESD-S20.20.
PRICE
$289.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Height | 50 in |
| Weight | 1 lbs |
| Thickness | 2 mil |
| Size | 40" x 46" |
Product Details
| Type | Conductive |
| Capacity | 44 gal |
| Material | Non-Amine Polyethylene |
| Package Quantity | 50 |
| Description | Dissipative Trash Liners |
| Color | Pink |
| Manufacturers Part Number | WBAS44-LP |