Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2384039

MPN #: VSTAR22

Thermo Scientific Orion Versa Star Pro™ Conductivity Benchtop Meter Standard Kit

Product Description
Get high accuracy, premium performance and ultimate flexibility with the Thermo Scientific™ Orion™ Versa Star Pro™ Benchtop Meter with Conductivity Module. Meet your most challenging applications for conductivity, total dissolved solids (TDS), salinity, resistivity and temperature. Easily view measurements on the stunning color display and customize the four meter channels with interchangeable modules. Obtain reliable, fast results with auto-ranging conductivity values and extensive temperature compensation options. Log up to 2000 data point sets with time / date and transfer to printer or computer.

Features:
  • Onscreen measurement stability indicator lets you know exactly when your measurements are ready
  • Selectable read modes include Auto-Read to hold a stable reading
  • Continuous to show changing readings
  • Timed to log data at specific intervals and Single-Shot to hold a reading after a specific wait time is reached
  • Audible alarms automatically notify you when a set offset value, high/low limit value, and calibration time interval are reached
  • Easily access, update and switch your preferred measurement settings, using ten password-protected methods per channel
  • Uniformly mix solutions using up to two meter-controlled stirrer probes that are easy to position and can be quickly rinsed between samples
  • Data log collects and date/time stamps up to 2000 measurement sets with optional electrode ID, sample ID and account ID
  • Calibration log stores 30 most recent calibrations per parameter
  • Ensure measurement integrity by viewing the active calibration log while taking readings
  • Non-volatile meter memory preserves data and settings, even in the event of power loss
  • Meter facilitates data transfers to a computer via USB or RS232 connections
  • IP54-rated housing resists dust and splashes and can be wall-mounted if table space is limited
  • Meters include CE, TUV 3-in-1 and FCC Class A certifications and 3-year replacement warranty

Includes Orion Versa Star Conductivity Measurement Module:
  • Measure conductivity, TDS, salinity or resistivity with temperature
  • Perform up to a six point conductivity calibration with calibration editing option that allows individual points to be fixed without a full recalibration
  • Auto-ranging conductivity values offer consistent readings across entire measurement range without need to recalibrate
  • Use linear, non-linear, EP (USP) or off conductivity temperature compensation with 5, 10, 15, 20 or 25°C reference temperatures
  • Customize measurements to show calibration history or simplify to show an extra large conductivity reading

Includes:
  • Versa Star Pro meter with conductivity module (VSTAR-CND)
  • 013005MD Orion 4-cell (K=0.475) conductivity probe
  • 011007 Orion 1413 µS conductivity standard
  • Electrode stand, universal power adapter, USB cable and literature

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$3,699.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width9-1/2 in
Height3-3/4 in

Product Details

Accuracy (Conductivity)0.5% of Reading (+/-)1 Digit > 3 μS; 0.5% of Reading (+/-)0.01 μS ? 3 μS
Inputs8 pin MiniDIN (Conductivity Sensor with Built-In Temperature)
Range (TDS)0.001 to 200.0 PPM
DisplayLCD
Operating TemperatureAmbient 41° to 113°F
Power SourceUniversal AC Adapter (Included)
Measurement ModesConductivity, TDS, Salinity or Resistivity with Temperature
Resolution (Conductivity)0.001 μS Minimum, Auto Ranging up to 4 Significant Digits
IP RatingIP-54
Manufacturers Part NumberVSTAR22
OutputsUSB, RS-232
Resolution (Resistivity)1 OHM or 0.1 Meg-OHM, Auto Ranging
Resolution (Salinity)0.01 PSU or 0.01 PPT
Resolution (TDS)0.001 PPM Minimum, Auto Ranging up to 4 Significant Digits
BrandThermo Scientific
TypeConductivity Meter
Log FunctionAutomatic or Manual
Accuracy (TDS)0.5% of Reading ±1 Digit
StyleBenchtop
Accuracy (Resistivity)0.5% of Reading ±1 Digit
Data Points2000 with Date & Time Stamp
Voltage100-240 VAC V
Range (Salinity)0.06 to 80.00 PSU, 0.05 to 42.00 PPT
Sensor Input4 - Customizable with Modules
Calibration PointsUp to 6
DescriptionBenchtop Conductivity Meter Standard Kit
Range (Resistivity)2 OHM to 100.0 Meg-OHM
Range (Conductivity)0.001 μS/cm to 3000 mS/cm
Accuracy (Salinity)0.5% of Reading ±1 Digit

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCE, TUV 3-in-1, FCC Class A