Features:
- BNC connector for quick and easy connection to any ORP meter
- Professional grade electrode with high accuracy and reliability
Weights & Dimensions
| Length | 5-1/8 in |
Product Details
| Type | ORP Electrode |
| Package Quantity | 1 |
| Description | Professional ORP Electrode |
| Manufacturers Part Number | R3000SD-ORP |
| Operating Temperature | 130°F |
| Accuracy | ±(0.5% +2 dgt) |
| Brand | REED Instruments |
Compliance & Certifications
| Certifications | CE |