Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147592

MPN #: PH200BSS

L.H.Dottie® Conduit Hanger w/ Hex Nut & Bolt, Stainless Steel, 2", 2 Pack

Product Description
Stainless Steel Conduit Hangers are used to secure and suspend EMT, PVC or rigid conduit in overhead applications. They are manufactured from 304 stainless steel and come assembled with combo round head screws and hex nuts.

Features:
  • Stainless Steel Combo Round Head Screws
  • Corrosion Resistant


PRICE
$17.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Trade Size2 in

Product Details

TypeConduit Hanger
MaterialStainless Steel
Package Quantity2
Manufacturers Part NumberPH200BSS
Fitting TypeHanger
BrandL.H.Dottie