Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3074641

MPN #: F16957-0000

Bel-Art Cone Style Acid/Solvent Bottle Carrier, Holds One 2.5 Liter (5 Pint) Bottle, Polyethylene

Product Description
Polyethylene carriers with epoxy coated, heavy-gauge steel wire bails have wide ribs in both the sides and on the bottom to support and cushion bottles.

  • Cone style lid has a 16mm (⅝") opening in the top for insertion of tubing; simplifies the transfer of liquids without pouring
  • Truncated style lid permits pouring without the removal of the lid
  • Designed to hold standard US reagent bottles
PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter18Cm (7")

Product Details

Manufacturers Part NumberF16957-0000
BrandBel-Art