- 400 watts of drying power gently circulates heated air into and around items to decrease drying time
- Efficiency is enhanced with a replaceable foam filter that keeps warmed air dust free
- Heat selector knob allows choice of three temperature settings: high, medium and low
- Power button illuminates when in use, and an 8-amp @ 120V (4-amp @ 230V) circuit breaker and independent thermo-fuse protects unit from overheating
- Freestanding with sturdy bases and excellent balance; can be placed on any flat surface
- Rugged ABS plastic will never corrode and easily wipes clean
- Drip/storage trays have scalloped wells to hold long thin labware
- Small (3"), medium (4") and large (5") pegs can be moved and repositioned to hold a variety of labware including beakers, flasks, bottles, test tubes and cylinders
- Redirect air flow by inserting plugs instead of pegs into unused peg holes
- Removable polypropylene baskets serve as storage for small labware and extra pegs
- Choose a single sided model to fit nicely against a wall for economy of space
- Double your capacity with a minimal increase in footprint with a double-sided model
- Extra accessories and a variety of different sizes/configurations let you create a drying system that works for you
Bel-Art Lab-Aire II Single-Sided Electric Benchtop Glassware Dryer, 3 Tier, 230V, 16.75x7.5x22.7"
Write a Review
|
Questions & Answers (0)
Product Description
Lab-Aire®II Electric Drying Racks accelerate drying of labware with warm, circulating air while their compact footprint uses minimal benchtop space. 230V models are CE marked.
PRICE
$1,999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F18819-2302 |
| Voltage | 230V* V |
| Description | Electric Single-Sided, 3 Tier (2 Baskets) |
| Brand | Bel-Art |