Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MityBilt

Model # :WBB3221422

MPN #: EEKO.MB.CHR.BLK.AH

MityBilt Conekt Linx EKO Table, 48"L x 24"W x 22" - 30"H, Markerboard Top, Black Frame

Product Description
Discover Creativity, Discover Conekt Linx.
Conekt Linx is a range of 5 different shapes that all work together or on their own. This is more than just pushing two SURFs together or three QUAVERs. Grab a handful of everything… one NEXUS, four EKOs, one QUAVER, five RAINs and three SURFs; put them together and feel the power of flexible collaboration!

Features:
  • Adjustable Height 22"-30"
  • 1" thick 45lb. high density industrial grade particle board
  • High pressure scratch resistant laminate
  • Chewing gum resistant table backing
  • 3mm vinyl bonded charcoal edgeband
  • Rounded corners for safety
  • Optional 16 Gauge 2" diameter steel legs
  • Optional fixed height 29-1/2"
  • Adjustable heights available
  • Fully welded leg construction with laser cut support bracket
  • Non removable adjustable glides
  • Durable powder coat finish
  • Optional locking swivel castors
  • Limited Lifetime Warranty
  • GreenGuard Gold Certified
  • Made in Canada


PRICE
$505.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height22 - 30 in
Weight25 lbs

Product Details

Assembly RequiredYes
TypeCollaborative Table
Frame Color FamilyBlack
SeriesConekt Linx
Top Color FamilyMarkerboard
StyleAdjustable Height
Frame MaterialSteel
Leg TypeHeight Adjustable
Manufacturers Part NumberEEKO.MB.CHR.BLK.AH
ShapeEKO
Top MaterialHigh Pressure Laminate
BrandMityBilt

Warranty

Warranty20 yr