Serve up yummy cocktails, soda, or juice with ease, using our plastic cold cups. Ideal for any catering event, festival, or food truck. Worry less about pesky spills, these cups are made with crack-resistant plastic. The translucent plastic allows for easy identification of any beverage during those unexpected rushes. Give customers the convenience of enjoying their beverages anywhere when paired with a compatible lid (sold separately).
Dart® Conex Cold Drink Cups, 10 oz, Polystyrene, Clear, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10 oz. |
Product Details
| Style | Cold |
| Type | Cold Beverage Cups |
| Capacity | 10 oz |
| Material | Plastic |
| Package Quantity | 100 |
| Color | Clear |
| Manufacturers Part Number | Y10 |
| Brand | Dart |