Fabri-Kal® Recycleware Round Deli Container Lids, 4-11/16" Dia., Clear, 500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Made from recycled (PCR) PET plastic bottles. Durable and leak-resistant. Stylish and crystal-clear for complete product visibility. Paired with Recycleware® Deli Containers, provides a snap fit lid application and removal. Printable lid provides strong branding opportunity. One plug-fit lid fits the five most common Recycleware® Deli Containers.
PRICE
$109.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-11/16 in |
| Height | 3/8 in |
Product Details
| Type | Lid |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 500 |
| Description | Recycleware Round Deli Container Lid |
| Color | Clear |
| Manufacturers Part Number | 9501020 |
| Fits | 16" Dia Deli Container |
| Shape | Round |
| Brand | Fabri-Kal |