Flat, non-vented lids provide a sturdy seal, helping to maintain beverage temperature. Leak-resistant to allow for convenient transportation without spillage. Usable with a variety of cups and food containers.
Dart® Non-Vented Cup Lids For 9 oz to 22 oz Cups, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Lid |
| Capacity | 9-22 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | 662TP |
| Fits | 9 - 22 oz Cups |
| Shape | Round |
| Brand | Dart |