✓ Robust 16-gauge steel cabinet with adaptable accessories to fit your needs
✓ Heavy-duty 1,100 lb. capacity shelves adjust on 2" increments
✓ Durable steel doors with interior louvers for hanging storage bins
The Global Industrial Bin & Shelf Cabinet, 36" x 24" x 78", is the ultimate organization solution for efficient storage and organization of tools, supplies, and other materials. Includes 6 heavy-duty shelves, each supporting 1,100 lb. and adjustable on 2" increments. Flanged doors with heavy-duty piano hinges ensure security and smooth operation. Includes 5-3/8"L x 4-1/8"W x 3"H bins to hang from interior bin brackets.
Built for lasting performance, Configurable Cabinets feature heavy-duty, reinforced 16-gauge steel construction, premium welds, and a durable gray powder coat finish. Customize with a full line of compatible accessories: mobile trays, shelf packs, drawer kits, pegboard kits, wardrobe bars, roll out work surfaces, janitorial/combination kits, charging kits, and hanging bins. Proudly made in the U.S.A.
Global Industrial
Model # :T9F708674SBL
Global Industrial™ Configurable Bin & Shelf Cabinet, 36Wx24Dx78H, Gray, 6 Shelf, 96 Blue Bins
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,275.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 78 in |
| Gauge | 16 ga |
Product Details
| Lock Type | Keyed Lock |
| Type | Bin & Shelf Cabinet |
| Shelf Capacity | 1100 lbs |
| Bin Quantity (Bin Size) | (96) XS Bins |
| Number of Adjustable Shelves | 6 |
| Color | Gray/Blue |
| Door Type | Solid Deep Pocket Door |
| Number of Bins | 96 |
| Louvered Panels | Doors, Interior |
| Number of Shelves | 6 |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Blue |
| Manufacturers Part Number | 708674SBL |
| Bin Material | Plastic |
| Base Type | Frame |
| Brand | Global Industrial |