Securall® Extra Shelf for Cabinets 43" Wide, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This Extra Shelf is for use with 43"W Securall® Cabinets, except Laboratory models. Add additional shelves to meet your storage needs. Shelves slide in and out easily for quick adjustment. Easy to assemble.
PRICE
$82.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-5/8 in |
| Depth | 14 in |
| Weight | 12 lbs |
| Gauge | 18 ga |
Product Details
| Shelf Capacity | 500 lbs |
| Material | Steel |
| Construction Type | Assembled |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | S2-05Gray |
| For Use With | Pesticide |
| Brand | Securall Products |