Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




U-Design Configurable Ladders

Model # :WBB2310854

MPN #: MPASGR30

Tri-Arc U-Design Configurable Multi-Platform Access System, 30"L Platform Guardrail

Product Description
Multi-Platform Access System 30"L platform unit guardrail with 42" height, midrail and 4" kick plate. Aluminum mill finish, the platform unit guardrail complies with all applicable OSHA and ANSI standards. The Multi-Platform Access System allow you to design your own platform and ladder configuration to suie any application where work is being done at height. The platform components can be used together for more width or lenght. You can create a custom multi-tiered system by using the various ladder and stair components available.

PRICE
$269.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width2 in
Height42 in
Weight16 lbs

Product Details

Assembly RequiredYes
TypeGuardrail
MaterialAluminum
DescriptionPlatform Guardrail
ColorGray
Manufacturers Part NumberMPASGR30
BrandU-Design Configurable Ladders

Warranty

Warranty1 yr