Tri-Arc U-Design Rooftop Platforms, Bridge Span
Write a Review
|
Questions & Answers (0)
Product Description
40"L Bridge Span that attaches to the ladders and bridge spans (sold separately). Combine up to 120" uninhibited span clearance. Longer spans require the addition of a leg kit. Span with is 36" with Grip Strut tread and 42" guardrails.
Click the Specifications button below to access the U-Design Configurator which provides a simple step-by-step selection process to configure your ladder.
Must be purchased with ladder units, turn platforms, support legs, walking platform, and/or guardrail enclosure as required.
Click the Specifications button below to access the U-Design Configurator which provides a simple step-by-step selection process to configure your ladder.
Must be purchased with ladder units, turn platforms, support legs, walking platform, and/or guardrail enclosure as required.
PRICE
$739.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 42 in |
| Weight | 57 lbs |
| Top Step Depth | 40 in |
Product Details
| Type | Bridge Span |
| Material | Aluminum |
| Description | Bridge Span |
| Color | Gray |
| Manufacturers Part Number | URTSB36 |
| Brand | U-Design Configurable Ladders |
Compliance & Certifications
| Certifications | ANSI & OSHA |