Tri-Arc U-Design Configurable Multi-Platform Access System, 60"L Platform Guardrail
Write a Review
|
Questions & Answers (0)
Product Description
Multi-Platform Access System 60"L platform unit guardrail with 42" height, midrail and 4" kick plate. Aluminum mill finish, the platform unit guardrail complies with all applicable OSHA and ANSI standards. The Multi-Platform Access System allow you to design your own platform and ladder configuration to suie any application where work is being done at height. The platform components can be used together for more width or lenght. You can create a custom multi-tiered system by using the various ladder and stair components available.
PRICE
$325.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 2 in |
| Height | 42 in |
| Weight | 32 lbs |
Product Details
| Assembly Required | Yes |
| Type | Guardrail |
| Material | Aluminum |
| Description | Platform Guardrail |
| Color | Gray |
| Manufacturers Part Number | MPASGR60 |
| Brand | U-Design Configurable Ladders |
Warranty
| Warranty | 1 yr |