- Easily fits between joists for typical installation.
- Zero clearance for wall and ceiling mounting as well as floor mounting with appropriate inlet and outlet clearances.
- Bracket standard or can be mounted by 3/8" threaded rod (field supplied)
- Automatic reset thermal limit for safety
- 3 Phase
- 24V control circuit on three phase models with hydraulic thermostat
- Made in U.S.A
TPI Confined Space Plenum Rated Heater H3H5705T - 5kW 208/240V 3 Ph
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,389.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/8 in |
| Width | 11 in |
| Height | 14-1/2 in |
| Weight | 32 lbs |
Product Details
| Type | Unit Heater |
| CFM | 275/375 CFM |
| Color | Tan |
| Amperage | 10.4/12 A |
| Mounting Location | Wall, Ceiling |
| Wattage | 3750/5000 W |
| Voltage | 208/240 V |
| Watts High | 5000 W |
| Material | Nickel-Chrome Alloy |
| Phase | 3 |
| Manufacturers Part Number | H3H5705T |
| BTU | 12799/17065 BTU |
| Control Type | Automatic |
| Discharge | Horizontal |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus |