King Electric ECO Unit Heater KB2412-1-B2-ECO w/ Bracket, Remote and Thermostat 240V 12.5KW 1 PH
Write a Review
|
Questions & Answers (0)
Product Description
The ECO2S KB series unit heaters offers unparalleled performance, energy efficiency, and user control by incorporating another King innovation, the built-in ECO2S electronic thermostat with remote control. Units offer energy efficient 2-stage heating, with Eco mode that automatically uses the lowest wattage needed to heat the room. Includes an integrated fan, timer modes, and a remote control for operation ease. These heaters are designed for use as primary or supplemental heat sources in large or exposed areas such as warehouses, stores, or large garages spaces. Spiral steel elements and high CFM ensure even air distribution producing cooler element operation which prolongs the life of the heater. By combining the highest quality components, with a dynamically balanced fan blade, the KB ECO2S unit heater will provide years of trouble-free service while keeping heating bills to a minimum. Patented smart limit protection disconnects elements and motor in the event normal operating temperatures are exceeded. Includes universal wall/ceiling bracket for simple installation.
PRICE
$2,615.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 18 in |
| Height | 16-1/2 in |
| Weight | 32 lbs |
Product Details
| Type | Horizontal Fan Forced Heater |
| CFM | 935 CFM |
| Color | Gray |
| Temperature Rise | 48 °F |
| Amperage | 27/31.2 A |
| Mounting Location | Wall or Ceiling |
| Wattage | 12500 W |
| Voltage | 208/240 V |
| Watts High | 12500 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | KB2412-1-B2-ECO |
| BTU | 42700 BTU |
| Control Type | Remote Thermostat |
| Discharge | Horizontal |
| Brand | King Electric |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | cULus |