- BP3000 - NRR 22dB
- Designed for environments with on-and-off noise hazards
- Flexible band can rest around neck when not in use
- Conical earplugs that require no roll down
- Meets ANSI/ASA S3.19-1974 and CE/UKCA EN 352:2020
Conical Banded Earplug - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 22 dB |
| Metal Detectable | No |
| Earplug Cord Material | Polypropylene |
| Cord Band Color Family | Black |
| Cord Band Material | Polypropylene |
| Ear Plug Shape | Contoured |
| Description | Banded Earplugs |
| Package Quantity | 10 Pairs |
| Ear Plug Color Family | Orange |
| Manufacturers Part Number | BP3000 |
| Ear Plug Packaging | 10 |
| Dielectric | No |
| Corded/Banded | Banded |
| Ear Plug Material | Polyurethane |
| Disposable/Reusable | Disposable |
| Brand | Pyramex Safety |