Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moldex

Model # :WBB2290338

MPN #: 6770

Moldex 6770 Flip To Listen® Dual Mode Earplugs, Reusable, Corded, NRR 4dB/24dB, 50 Pairs/Box

Product Description
Flip to Listen are the first dual mode earplugs that not only protect wearers from noise but, with a quick Flip, also allow better communication when needed, without the inconvenience of removing earplugs.

Features:

  • NRR 24 for most noisy environments.
  • NRR 4 when you need to communicate or hear.
  • No need to remove earplugs with Flip cap.
  • Triple flange design provides all day comfort.
  • Earplugs can be washed and reused.
  • Pocket-Pak carrying case provides hygienic storage of plugs between uses.
  • Comes with optional cloth cord.
  • All Moldex hearing protection is independently tested.
  • 100% PVC-Free, like all Moldex products & packaging for a greener alternative.
  • Look for the bright green color as a symbol of Moldex quality


PRICE
$155.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Ear Plug SizeOne Size

Product Details

Noise Reduction Rate (NRR)2 dB Open, 24 dB Closed
SeriesFlip To Listen™
Metal DetectableNo
Cord Band Color FamilyGreen
IncludesCarrying Case, Cord
Cord Band MaterialCloth
Ear Plug ShapeFlanged
DescriptionFlip To Listen® Dual Model Earplugs
Package Quantity50 Pairs
Ear Plug Color FamilyGreen
Manufacturers Part Number6770
Ear Plug PackagingCarrying Case
Corded/BandedCorded
Ear Plug MaterialSoft Plastic
Disposable/ReusableReusable
BrandMoldex

Compliance & Certifications

CertificationsANSI S3.19-1974