Conical Plastic Anchors are injection-molded with a flanged opening at the top end and a cone-shaped body that is cupped at the opposite end. The conical plastic anchor is a light-duty part that can be used in drywall, concrete, hollow block or brick. It is not suited for applications where holding power is important. For use with self-tapping or wood screws.
Conical Lip Plastic Anchor - 4-6-8 x 3/4" - Plain Finish, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$0.97
54
54
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Size | #4-6 |
| Drill Diameter | 3/16 in |
| Unit of Measurement | Inch (Imperial) |
| Min Embedment | 7/8" |
Product Details
| Color | Red |
| Anchor Type | Conical Lip Plastic Anchor |
| Country of Origin | Import |
| Finish | Plain |
| Material | Plastic |
| Package Quantity | 100 |
| Manufacturers Part Number | 078011 |
| Brand | Brighton-Best |