L.H.Dottie® Conical Plastic Anchor, #4, #6 & #8 s, White, 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Winged Plastic Anchor is manufactured via injection molding and is designed to be used in conjunction with a sheet metal or wood screw. It can be used in solid and hollow wall applications, and in concrete, block or brick. The anchor has a lip to prevent falling into deep holes or hollow walls and are not recommended for use overhead or in applications where holding values are critical.
PRICE
$7.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | #4-6-8 |
| Drill Diameter | 3/16 in |
Product Details
| Country of Origin | Canada |
| Material | Polyethylene |
| Package Quantity | 100 |
| Manufacturers Part Number | 121 |
| Anchor Type | Conical Plastic Anchor |
| Brand | L.H.Dottie |