L.H.Dottie® Toggle Anchor, #10, White, 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Nylon Toggle is used mainly in drywall applications, but can also be used in solid walls. It is suggested that the smallest hole be used to enable a secure fit. In hollow walls, the wings will splay out to provide a more secure installation and a higher pull-out load. To finish installation, use a drywall or sheet metal screw to mount the item to the substrate. These anchors are not recommended for use overhead or in applications where holding values are critical.
PRICE
$73.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Size | #10 |
| Drill Diameter | 3/8 in |
Product Details
| Country of Origin | China |
| Material | Nylon |
| Package Quantity | 100 |
| Manufacturers Part Number | NT38L |
| Anchor Type | Toggle Anchor |
| Brand | L.H.Dottie |