Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB3250982

MPN #: LLR62014

Lorell® Conjure Mesh Office Chair with Adjustable Arms, Fabric, Black

Product Description
Conjure Mesh Task Chair caters to your comfort. High-strength breathable mesh on both the back and seat cradles your body. Arms, seat and built-in ratchet back all adjust in height for just the right positioning to take on the day. Arms also adjust in width and feature soft polyurethane pads for cushioned support. Synchronized mechanism allows seat and back to adjust at the same time and can be locked in any position. Other functions include tilt tension adjustment and 360-degree swivel. Reinforced nylon base is equipped with nylon casters for easy mobility. Weight capacity is 275 lb.

PRICE
$379.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-5/16 in
Depth19-5/8 in
Height39-1/2 in
Weight Capacity275 lbs
Seat Height18-1/2 - 22 in
Base5-Star Base
Back Width19-5/16 in

Product Details

Assembly RequiredYes
TypeTask Chair
Frame Color FamilyBlack
ColorBlack
Back MaterialMesh
CastersYes
StackableNo
Seat Color FamilyBlack
Package Quantity1
Frame MaterialMetal
Arm TypeAdjustable
Manufacturers Part NumberLLR62014
Back TypeMid Back
Seat MaterialMesh
CollectionConjure
BrandLorell

Warranty

Warranty5 yr