Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB3183116

MPN #: BH55PROG-93C

Powerblanket® Connect Insulated PRO Model High-Temp Drum Heater For 55-Gal Cap, 185°F,120V

Product Description
The 55-gallon barrel and drum heater from Powerblanket® offers a state-of-the-art heating system that is far superior to band heaters, which localize the heat to only one spot. The Powerblanket® drum heater encases the entire drum in a heating blanket, insulating the entire drum and distributing the heat across the entire surface. The BH55PRO drum heater only requires 1360 watts to power it. It is water-resistant and can be used on poly and steel drums. This drum heater comes equipped with a Smart digital thermostatic controller. This means you can set the temperature to the desired level and leave it at that, with no concern for over or underheating your drum contents. With the PRO Series, you can go anywhere from ambient temperature up to approximately 185°F / 85°C. We're proud to say that our BH55PROG-93C model is ETL certified to UL / CSA / CE safety standards, giving you peace of mind knowing you've ordered the safest and most efficient 55-gallon drum heater on the market!

Powerblanket® BH55PROG-93C 55-Gallon Drum Heating Blanket with Adjustable Smart Thermostat Controller

Features:
  • Adjustable temperature from ambient up to 185°F / 85°C (± 5°F / 3°C)
  • Includes buckles & straps to secure tight fit
  • Three individual heat zones
  • Heats when and where it's needed
  • Adjustable digital thermostatic controller
  • Automatically adjusts to varying fluid levels
  • Delivers safe, distributed heat to temperature sensitive materials
  • Preserve expensive materials without overheating or burning
  • Insulated full wrap design making it ultra energy-efficient
  • Water-resistant; Safe for outdoor use
  • Works on both poly and steel drums
  • Prevent product waste by safely maintaining consistent temperatures
  • Targeted and distributed heat eliminates hot and cold spots
  • Material: Flexible Aluminum / Super-Rugged Industrial Grade Vinyl Shell w/Alloy Infused


PRICE
$1,375.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length82 in
Width36 in
Height36 in
Weight13 lbs
Cord Length6 ft
Thickness3/4 in

Product Details

TypeAdjustable Temperature Blanket Heater
ColorGray
Amperage11.3 A
Max Temperature185 °F
For Use With55 Gallon Drum
Wattage1360 W
Voltage120 V
MaterialVinyl
Manufacturers Part NumberBH55PROG-93C
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, UL, CSA, CE