Drum Heater For 55 Gallon Steel Drum, 200-400°F, 240V
Write a Review
|
Questions & Answers (0)
Product Description
Heats and speeds flow of viscous material. Ideal way to safely and quickly heat or melt a wide variety of greases, oils, fats, plastic, adhesives, etc. Rust-resistant aluminized steel band conveniently wraps around all-metal drum or pail. Easy-on, easy-off spring tension latch keeps heater surface locked in close contact with container for fast, efficient temperature-controlled heating. 6-ft power cord with 3-conductor plug for grounding. 1920 and 3000 watt models plug into special Hubbell single outlets. Not to be used with volatile material. Faster heating will be achieved by using two or more heaters.
*Thermostat Control: Thermostat senses temperature, Pre-set heat. 240 1-phase volts/14 amps. Three wattage ratings per thermostat settings (High, Medium, Low.) Neon Pilot light indicates when unit is on. U.L. Listed and C.S.A. Certified.
*Thermostat Control: Thermostat senses temperature, Pre-set heat. 240 1-phase volts/14 amps. Three wattage ratings per thermostat settings (High, Medium, Low.) Neon Pilot light indicates when unit is on. U.L. Listed and C.S.A. Certified.
PRICE
$445.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 5 in |
| Weight | 14 lbs |
| Cord Length | 6 ft |
Product Details
| Type | Adjustable Temperature Blanket Heater |
| Min Temperature | 200 °F |
| Color | Gray |
| Amperage | 14 A |
| Max Temperature | 400 °F |
| For Use With | 55 Gallon Steel Drums |
| Temperature Range | 200 - 400 °F |
| Wattage | 750/1500/3000 W |
| Voltage | 240 V |
| Watts High | 3000 W |
| Material | Steel |
| Plug Type | NEMA 6-15 |
| Manufacturers Part Number | TRX-55-H-240 |
| Brand | Expo Engineered |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, CSA |