BriskHeat® Full Coverage Drum Heater For 55 Gallon Metal Drum, Up To 450°F, 240V
Write a Review
|
Questions & Answers (0)
Product Description
BriskHeat® Full Coverage Drum Heaters are made of with a silicone-cloth facing and liner with 1" fiberglass insulation for efficiency and long lasting durability. Designed for use with 55 gallon drums measuring 22-1/3" diameter. Ideal for viscosity control, freeze protection, melting of solids, thermal mixing and more. Larger heater coverage and high wattages combined with full insulation to provide maximum heat efficiency. Easily installs around drums using hook and loop fasteners. Digital temperature controller with audible/visual alarm for ease of use. Dielectric strength of over 2,000 volts. Includes 6'L power cord. Grounded heating element meets NEC 427.23 standards and CE 73/23/EEC. Plastic Drum Heaters offer 50-160° F temperature control. Steel Drum Heaters offer 50-450° F temperature control.
PRICE
$1,099.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 82 in |
| Width | 36 in |
| Height | 1 in |
| Cord Length | 6 ft |
| Thickness | 1 in |
Product Details
| Type | Adjustable Temperature Blanket Heater |
| Min Temperature | 50 °F |
| Color | White |
| Amperage | 6.67 A |
| Max Temperature | 450 °F |
| For Use With | 5 Gallon Steel Pail |
| Temperature Range | 50 - 450 °F |
| Wattage | 1600 W |
| Voltage | 240 V |
| Watts High | 1600 W |
| Material | Silicone |
| Manufacturers Part Number | FGDHC55240D |
| Max Exposure Temperature | 450 °F |
| Min Exposure Temperature | 50 °F |
| Brand | BriskHeat |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NEC, CE, EEC |