Model # :WBB468513
MPN #: VBRC90110
Cambro VBRC90110 - Connector, for Versa Food Bar, Corner, Black, NSF
Write a Review
Questions & Answers (0)
Related Products
Versa Food Bars™ Work Table, cold food, 60" x 29" (low), accommodates various size food pans up to 6", cooled with optional Camchillers® or Cold Fest®, double-wall polyethylene, molded-in handles, threaded faucet drain, non-electrical, (4) heavy duty 6" swivel casters with brakes, black, NSF
Versa Food Bars™ Work Table, cold food, 60" x 36" (standard), accommodates various size food pans up to 6", cooled with optional Camchillers® or Cold Fest®, double-wall polyethylene, molded-in handles, threaded faucet drain, non-electrical, (4) 6" swivel casters with brakes, Kentucky green (made to order), NSF
Versa Food Bars™ Serving Buffet, cold food, 60" x 36" (standard), accommodates various size food pans up to 6", cooled with optional Camchillers® or Cold Fest®, double-wall polyethylene, molded-in handles, threaded faucet drain, non-electrical, (4) 6" heavy duty swivel casters with brakes, navy blue (made to order), NSF
Single piece housings of impact resistant polycarbonate. Silver plated solid copper contacts. Self cleaning contact design resists arcing. Contacts have flared and heat treated barrels, which readily accept fine stranded wire to insure a consistent contact. Assembly is one colored housing with two tips. SB and APP are registered trademarks of Anderson Power Products, Inc.
The 90 degree straight base connector is made of nylon and is used with a Quick Frame profile which has built-in ridges that bite into the fastener to create tension without the use of hardware. It is convenient for projects that will be attached or mounted at a 90 degree angle to any flat surface or T-slot profile and provides a clean, flush connection. The 90 degree straight base connector connects profiles quickly and easily using only a soft-faced mallet to form light-duty yet sturdy builds.